SNMG 120408-NM6 Insert Grade QX5030

Order Code: ZT1165959X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Grades:
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX530 (ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.
QX5030 (ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.

Chip Breaker: NM6. Application: Med Cut.
Chip Breaker: NM7. Application: Med/Rough.
Chip Breaker: NR8. Application: Rough.
Chip Breaker: NR9. Application: Rough.

See full description
Specifications for SNMG 120408-NM6 Insert Grade QX5030
  • Manufacturer Grade
    QX5030
  • Thickness
    4.76mm
  • ISO Cut
    P20 to P40
    M20 to M30
  • Corner Radius
    0.8
  • Inscribed Circle
    12.7mm
  • Clearance Angle
    0°
  • Chipbreaker
    NM6
  • Material Application
    Stainless Steel
    Steel
  • Insert Size
    120408
  • Finish/Coating
    MT-TiCN-Al2O3-TiN
  • Material
    Carbide
  • Cutting Direction
    Neutral
  • Shape
    Square
  • ISO Category Grade
    M
    P
  • Insert Style
    SNMG
  • Cutting Edge Length
    12mm
  • ISO Designation
    SNMG 120408-NM6
  • Pack Quantity
    10
  • MFR Part No.
    5507637
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome