SNMG 120408-TF Insert Grade IC807

Order Code: ZT1166110X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

SNMG Turning Inserts

Square Insert

Double-sided square inserts, with negative (0°) relief angle for Medium machining.
Used for steels, stainless steel and high temperature alloys.

Insert Grade IC807
ISO Range - (P10-P30)(M05-M20)(K10-K30)(H05-H15)(S05-S20)
Coating - PVD TiAlN+TiN
For machining of heat resistant alloys, austenitic stainless steel and hard steel. Low to medium cutting speeds


Chipbreakers : TF , Application Medium

See full description
Specifications for SNMG 120408-TF Insert Grade IC807
  • Insert Size
    120408
  • ISO Designation
    SNMG 120408-TF
  • Finish/Coating
    TiAIN/TiN
  • Material Application
    High-temperature Alloy
    Hardened Steel
    Cast Iron
    Steel
    Stainless Steel
  • Insert Style
    SNMG
  • Inscribed Circle
    12.7mm
  • Clearance Angle
    0°
  • Cutting Edge Length
    12.7mm
  • Manufacturer Grade
    IC807
  • ISO Category Grade
    M
    P
    K
    H
    S
  • Chipbreaker
    TF
  • ISO Cut
    H05 to H15
    M05 to M20
    S05 to S20
    P10 to P30
    K10 to K30
  • Corner Radius
    0.8
  • Thickness
    4.76mm
  • Shape
    Square
  • Material
    Carbide
  • Pack Quantity
    1
  • MFR Part No.
    5508239
  • ISO Category
    K
    H
    S
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome