SNMM 250724-NRM T9415 Turning Insert - Negative

Order Code: ZT3379821S

£29.99each Inc VAT (20%)
£299.90 minimum order value

Minimum order quantity: 10.

Description

These double-sided square SNMM turning inserts have a negative insert geometry and were designed for the medium to extra heavy machining of steel and cast steel. The inscribed circle has a diameter of 25.4mm, 7.94mm thickness, and a 2.4mm nose radius.

Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting-edge

Typical Applications
• Steel
• Cast steel

See full description
Specifications for SNMM 250724-NRM T9415 Turning Insert - Negative
  • Corner Radius
    2.4
  • Chipbreaker
    NRM
  • Inscribed Circle
    25.4mm
  • Shape
    Square
  • Finish/Coating
    MT-CVD
  • Cutting Edge Length
    25.4mm
  • Thickness
    7.94mm
  • Material Application
    Cast Iron
    Steel
    Cast Steel
  • ISO Designation
    SNMM 250724-NRM, T9415
  • Material
    Carbide
  • Insert Style
    SNMM
  • MFR Part No.
    8345586
  • ISO Cut
    P05 - P30
  • ISO Category Grade
    P
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome