0
1

SNMX 191140SN-TF T9415 Heavy Duty Railway Insert

Order Code: ZT3379864S

£22.99each Inc VAT (20%)
£229.90 minimum order value
QuantityPriceDiscount
1 - 9£22.990%
10 +£21.616%

Minimum order quantity: 10.

Description

SNMX is a single-sided square negative turning insert with an inscribed circle diameter of 19.05mm, 11mm thickness, and a 4mm nose radius. This turning insert was designed for the machining of steel and features MT-CVD coated, functionally graded WC-Co carbide.

Features and Benefits
• Stable clamping and strong cutting-edge ideal for square shoulder milling,
• PVD coating provides long tool life and excellent breakage resistance, while also reducing chatter
• Processed post-treatment to improve toughness and reliability of cutting edge

Typical Applications
• Steel
• Cast Steel

See full description
Specifications for SNMX 191140SN-TF T9415 Heavy Duty Railway Insert
  • Thickness
    11mm
  • Corner Radius
    4mm
  • Material Application
    Steel
    Hardened Materials
    Cast Steel
    Cast Iron
  • Material
    Carbide
  • Cutting Edge Length
    19.05mm
  • ISO Designation
    SNMX 191140SN-TF, T9415
  • MFR Part No.
    8366642
  • Chipbreaker
    TF
  • Finish/Coating
    MT-CVD
  • Shape
    Square
  • Inscribed Circle
    19.05mm
  • ISO Cut
    P05 - P30
  • ISO Category Grade
    P
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome