SPMR 120308-PG Insert Grade QX5020

Order Code: ZT1165978X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Grades:
QX520 (ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX5020 (ISO P10-P35 M10-M30 K10-K30) CVD Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
QX5030 (ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.

Chip Breaker: PG. Application: Medium.

See full description
Specifications for SPMR 120308-PG Insert Grade QX5020
  • Material Application
    Cast Iron
    Steel
    Stainless Steel
  • Inscribed Circle
    12.7mm
  • Clearance Angle
    11°
  • Corner Radius
    0.8
  • ISO Designation
    SPMR 120308-PG
  • Chipbreaker
    PG
  • Insert Size
    120308
  • Thickness
    3.18mm
  • Material
    Carbide
  • Cutting Edge Length
    12mm
  • Manufacturer Grade
    QX5020
  • ISO Cut
    K10 to K30
    P10 to P35
    M10 to M30
  • Cutting Direction
    Neutral
  • Insert Style
    SPMR
  • Shape
    Square
  • ISO Category Grade
    K
    M
    P
  • Finish/Coating
    TiN-MT-TiCN-Al2O3
  • Pack Quantity
    1
  • MFR Part No.
    1-02-025687
  • ISO Category
    K
    P
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome