TCGT 090202L-K Insert Grade 5015

Order Code: ZT1191414X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

This range of 60° triangular TCGT turning inserts are suited for use when operating on steels and cast iron. Manufactured from grade 5015 cermet, the inserts are available in a wide range of specifications and are all uncoated. Part of the CoroTurn® 107 range, the inserts are designed for superior chip control unobstructed flow of chips when working.

Features and Benefits
• Manufactured from grade 5015
• Part of the CoroTurn® 107 range that emphasises superb chip control and unobstructed flow
• Available in a wide range of sizes and specifications to suit your requirements
• Uncoated

Typical Applications
• Suited for use on steels and cast iron

See full description
Specifications for TCGT 090202L-K Insert Grade 5015
  • Material Application
    Steel
  • Material
    Cermet
  • Insert Size
    090202
  • Manufacturer Grade
    CT5015
  • Clearance Angle
    7°
  • Cutting Direction
    Left Hand
  • Corner Radius
    0.2
  • Inscribed Circle
    5.715mm
  • ISO Designation
    TCGT 090202L-K
  • Shape
    Triangle
  • Chipbreaker
    K
  • Finish/Coating
    Uncoated
  • Cutting Edge Length
    9.37mm
  • ISO Cut
    P10
  • Thickness
    2.38125mm
  • Insert Style
    TCGT
  • ISO Category Grade
    P
  • Pack Quantity
    1
  • MFR Part No.
    11061013
  • ISO Category
    P
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome