TCGT 16T304-AS Insert Grade IC20

Order Code: ZT1197185X

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£9.975%
10 +£9.4410%


Description

TCGT Turning Inserts

60° Triangular Insert

7° positive flank, very positive rake angle and sharp cutting edge for machining aluminum.

Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated

An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.

Uncoated carbide grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminum, copper alloys. fibre reinforced plastics (FRP) phenolic laminates, stone, wood, stainless steel and high-temp resistant alloys. Suitable for Finishing and medium finishing at medium speed, medium feed and interrupted cut conditions. High wear resistance.

See full description
Specifications for TCGT 16T304-AS Insert Grade IC20
  • Clearance Angle
    7°
  • Finish/Coating
    Uncoated
  • Thickness
    3.97mm
  • Shape
    Triangle
  • Chipbreaker
    AS
  • Corner Radius
    0.4
  • Insert Style
    TCGT
  • Manufacturer Grade
    IC20
  • ISO Category Grade
    K
    H
    M
    S
    N
  • ISO Cut
    K10 to K20
    M10 to M25
    H05 to H15
    S05 to S20
    N05 to N25
  • ISO Designation
    TCGT 16T304-AS
  • Inscribed Circle
    9.525mm
  • Cutting Edge Length
    16.5mm
  • Insert Size
    16T304
  • Material
    Carbide
  • Pack Quantity
    1
  • MFR Part No.
    5540021
  • ISO Category
    H
    S
    N
    K
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome