TCMT 16T308-MP Insert Grade MC6025

Order Code: ZT1025986P

£10.29each Inc VAT (20%)
£102.90 minimum order value
QuantityPriceDiscount
1 - 9£10.290%
10 +£9.478%

Minimum order quantity: 10.

Description

TCMT Turning Inserts

60° Triangular Insert

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

See full description
Specifications for TCMT 16T308-MP Insert Grade MC6025
  • Manufacturer Grade
    MC6025
  • Finish/Coating
    Coated
  • Corner Radius
    0.8
  • Chipbreaker
    MP
  • Material
    Carbide
  • ISO Designation
    TCMT16T308-MP
  • Insert Style
    TCMT
  • Pack Quantity
    1
  • MFR Part No.
    90032683
  • Insert Size
    16T308
  • Shape
    60° Triangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome