1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Turning Inserts
TCMT Turning Inserts Grade QX5020

TCMT Turning Inserts Grade QX5020


5 Variants From
£4.59

Inc VAT (20%)

See 5 Product Variants
£4.59

Description

TCMT Turning Inserts

60° Triangular Insert

Insert Grade QX5020
(ISO P10-P35 M10-M30 K10-K30) CVD Coated.An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.

Chip Breaker: PM. Application: Med Cut.

See full description

Feature Attributes

Clearance Angle:

7 °

Material Application:

Cast Iron,Stainless Steels,Steels

Material:

Carbide

Cutting Direction:

Neutral

ISO Category Grade:

K,M,P

ISO Cut:

K10 to K30,M10 to M30,P10 to P35

More attributes