TNMG 160408-MA Insert Grade UE6020

Order Code: ZT1025989P

£9.99each Inc VAT (20%)
£99.90 minimum order value
QuantityPriceDiscount
1 - 9£9.990%
10 - 19£9.495%
20 +£8.9910%

Minimum order quantity: 10.

Description

TNMG Turning Inserts

60° Triangular Insert

Insert Grade UE6020
P10-P25 CVD coated insert for use on steel

See full description
Specifications for TNMG 160408-MA Insert Grade UE6020
  • Insert Size
    160408
  • ISO Designation
    TNMG160408-MA
  • Manufacturer Grade
    UE6020
  • Corner Radius
    0.8
  • Chipbreaker
    MA
  • Insert Style
    TNMG
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome