0
1

TNMM 160408E-OR T9415 Turning Insert - Negative

Order Code: ZT3379682S

£6.99each Inc VAT (20%)
£69.90 minimum order value
QuantityPriceDiscount
1 - 9£6.990%
10 - 19£6.714%
20 +£6.438%

Minimum order quantity: 10.

Description

This double-sided triangular TNMM turning insert has a negative insert geometry and was designed for the medium to extra heavy machining of cast steels and steel. The inscribed circle has a diameter of 9.525mm, 4.76mm thickness, and 0.8mm nose radius.

Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting edge

Typical Applications
• Cast steel
• Steel

See full description
Specifications for TNMM 160408E-OR T9415 Turning Insert - Negative
  • Cutting Edge Length
    16.5mm
  • Shape
    60° Triangle
  • Inscribed Circle
    9.53mm
  • MFR Part No.
    8345600
  • Thickness
    4.76mm
  • Corner Radius
    0.8
  • Material
    Carbide
  • Material Application
    Cast Steel
    Steel
    Cast Iron
  • ISO Designation
    TNMM 160408E-OR, T9415
  • Insert Style
    TNMM
  • Finish/Coating
    MT-CVD
  • ISO Category Grade
    P
  • ISO Cut
    P05 - P30
  • Chipbreaker
    OR
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome