0
1

TPGX 090204-L Insert Grade IC908

Order Code: ZT1165854X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%

Order by 12pm, get it Tomorrow

Description

TPGX Turning Inserts

60° Triangular Insert

11° positive flank inserts with a ground chipformer. Used for finishing, provide excellent surface finish. Suitable for a wide range of materials.

Insert Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
Coating Layers: PVD TiAlN
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.

See full description
Specifications for TPGX 090204-L Insert Grade IC908
  • ISO Cut
    K20 to K40
    M20 to M30
    P15 to P30
    H10 to H20
    S10 to S25
  • Corner Radius
    0.4
  • Inscribed Circle
    5.56mm
  • Material
    Carbide
  • Thickness
    2.38mm
  • Clearance Angle
    11°
  • ISO Designation
    TPGX 090204-L
  • Shape
    Triangle
  • Manufacturer Grade
    IC908
  • Finish/Coating
    TiAlN
  • Insert Size
    090204
  • Material Application
    Steel
    Cast Iron
    Stainless Steel
    High-temperature Alloy
    Hardened Steel
  • Insert Style
    ISC1153414M
  • ISO Category Grade
    P
    M
    S
    H
    K
  • Cutting Edge Length
    9.6mm
  • Pack Quantity
    1
  • MFR Part No.
    5505576
  • ISO Category
    P
    H
    M
    K
    S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome