Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
TPMR 110304-PG Insert Grade QX5020
By Yamaloy
Order Code:
ZT1165965X
Insert Size
*
110304
ISO Category Grade
*
M
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/tpmr-110304-pg-insert-grade-qx5020/p/ZT1165965X
Add to quotation
Schedule an order and save 5%
View all Turning Inserts
Description
Suitable for Internal/External Toolholders
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome