TPMR 160304-24 Insert Grade T9125

Order Code: ZT1164739X

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.315%
10 +£5.0310%


Description

TPMR Turning Inserts

Triangular, 60° (11°) without hole.

Insert grade T9125
ISO Range - (P20-P30)
Coating Layers: CVD Al2O3/TiCN
CVD Al2O3/TiCN coated grade for steel and heavy cutting

See full description
Specifications for TPMR 160304-24 Insert Grade T9125
  • Material Application
    Steel
  • ISO Category Grade
    P
  • Insert Style
    TPMR
  • Chipbreaker
    24
  • Corner Radius
    0.4
  • Thickness
    3.18mm
  • Manufacturer Grade
    T9125
  • ISO Designation
    TPMR 160304-24
  • ISO Cut
    P20 to P30
  • Material
    Carbide
  • Cutting Edge Length
    16.5mm
  • Insert Size
    160304
  • Shape
    Triangle
  • Finish/Coating
    Al2O3+TiCN
  • Inscribed Circle
    9.525mm
  • Clearance Angle
    11°
  • Pack Quantity
    1
  • MFR Part No.
    6865385
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome