TPMR 160304-80 Insert Grade UE6110

Order Code: ZT1045460P

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 +£7.785%


Description

TPMR Turning Insert

60° Triangular Insert

UE6110 - ISO P05 - P15 CVD coated grade. For machining mild,carbon,alloy, bearing and lead free steels.

See full description
Specifications for TPMR 160304-80 Insert Grade UE6110
  • Insert Style
    TPMR
  • Corner Radius
    0.4
  • Insert Size
    160304
  • Chipbreaker
    80
  • Cutting Direction
    Neutral
  • ISO Designation
    TPMR160304-80
  • Material
    Carbide
  • Manufacturer Grade
    UE6110
  • Pack Quantity
    1
  • MFR Part No.
    90020537
  • Shape
    60° Triangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome