TPMR 160304 Insert Grade IC20N

Order Code: ZT1166167X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.518%


Description

TPMR Turning Inserts

60° Triangular Insert

11° positive relief angle insert, for semi-finishing and finishing of most materials.


Insert Grade IC20N
ISO Range - (P05-P25)(M05-M15)
Coating - Uncoated
A cermet grade for turning and grooving and ecommended for semi-finishing and finishing operations, wear resistant.

See full description
Specifications for TPMR 160304 Insert Grade IC20N
  • Thickness
    3.18mm
  • ISO Cut
    M05 to M15
    P05 to P25
  • Insert Size
    160304
  • ISO Category Grade
    M
    P
  • Corner Radius
    0.4
  • Finish/Coating
    Uncoated
  • Shape
    Triangle
  • Inscribed Circle
    9.525mm
  • Material Application
    Steel
    Stainless Steel
  • Cutting Edge Length
    16.5mm
  • Clearance Angle
    11°
  • Insert Style
    TPMR
  • Manufacturer Grade
    IC20N
  • Material
    Carbide
  • ISO Designation
    TPMR 160304
  • Pack Quantity
    1
  • MFR Part No.
    5502773
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome