TPMR160308-80, Turning Insert, Grade UE6110, Carbide, 60 Triangular

Order Code: ZT2491047S

£8.99each Inc VAT (20%)
£89.90 minimum order value
QuantityPriceDiscount
1 - 9£8.990%
10 - 19£8.634%
20 - 49£8.278%
50 +£7.9112%

Minimum order quantity: 10.

Description

TPMR Turning Insert

60° Triangular Insert

UE6110 - ISO P05 - P15 CVD coated grade. For machining mild,carbon,alloy, bearing and lead free steels.

See full description
Specifications for TPMR160308-80, Turning Insert, Grade UE6110, Carbide, 60 Triangular
  • Shape
    60° Triangle
  • MFR Part No.
    90020387
  • Material
    Carbide
  • Insert Size
    160308
  • Insert Style
    TPMR
  • Cutting Direction
    Neutral
  • Corner Radius
    0.8
  • Chipbreaker
    80
  • ISO Designation
    TPMR160308-80
  • Manufacturer Grade
    UE6110

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome