VBMT 160404E-FF2 T9415 Turning Insert - Positive

Order Code: ZT3379692S

£10.99each Inc VAT (20%)
£109.90 minimum order value
QuantityPriceDiscount
1 - 9£10.990%
10 - 19£10.554%
20 +£10.118%

Minimum order quantity: 10.

Description

These single-sided rhombic VBMT turning inserts have a positive insert geometry and were designed for the fine to heavy machining of cast steels and steel. The inscribed circle has a diameter of 9.525mm, 4.76mm thickness, and 0.4mm nose radius.

Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting-edge

Typical Applications
• Cast steel
• Steel

See full description
Specifications for VBMT 160404E-FF2 T9415 Turning Insert - Positive
  • Clearance Angle
    5°
  • ISO Designation
    VBMT 160404E-FF2, T9415
  • Shape
    35° Rhombic
  • Insert Style
    VBMT
  • Material
    Carbide
  • Finish/Coating
    MT-CVD
  • Material Application
    Steel
    Cast Iron
    Cast Steel
  • MFR Part No.
    8345979
  • Corner Radius
    0.4
  • Cutting Edge Length
    11.1mm
  • Thickness
    3.18mm
  • Inscribed Circle
    6.35mm
  • Chipbreaker
    FF2
  • ISO Cut
    P05 - P30
  • ISO Category Grade
    P
  • Manufacturer Grade
    T9415
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome