VBMT 160404E-FM Insert Grade T8430

Order Code: ZT3612890S

£9.39 Inc VAT (20%)


Description

This single-sided 35° rhombic turning insert is a precision machining powerhouse, featuring five degrees of clearance for optimal chip control and reduced cutting forces. Manufactured from T8430 grade, a PVD-coated fine-grained WC-Co carbide, it excels in fine to medium machining of steels and stainless steels.

Features and Benefits
• Medium wide negative T-land for enhanced cutting-edge strength in versatile machining
• 3-D chip-breaker with protruded groove profile for expanded chip-breaking limits and varied feed and depth of cut options
• Raised chip-breaker back wall compels chips to curl tightly, facilitating the machining of tough work materials with lower feeds
• Positive geometry reduces cutting forces to minimise stress on the workpiece, tool, and machine spindle, controlling chatter
• WC-Co substrate, submicron-grained, provides high hardness and abrasive wear resistance
• Multi-layered PVD coating, including a Titanium-Boron-Nitride (TiBN) top layer, reduces build-up edge and enhances overall performance

Typical Applications
• Steel
• Stainless steel

See full description
Specifications for VBMT 160404E-FM Insert Grade T8430
  • ISO Cut
    P20-P40
    M20-M35
  • ISO Designation
    VBMT160404E-FM, T8430
  • Insert Size
    16
  • MFR Part No.
    7973869
  • Finish/Coating
    PVD
  • Shape
    35° Rhombic
  • Corner Radius
    0.4mm
  • Thickness
    4.76mm
  • Material Application
    Stainless Steel
    Steel
  • Chipbreaker
    FM
  • Cutting Edge Length
    16.6mm
  • Insert Style
    VBMT
  • Material
    Carbide
  • Clearance Angle
    5°
  • Inscribed Circle
    9.53mm
  • Manufacturer Grade
    T8430
  • ISO Category
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome