VCGT 160404-AZ Insert Grade HTi10

Order Code: ZT2622518S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 +£12.457%


Description

VCGT Turning Inserts

35° Rhombic Insert

Insert Grades
HT110 (K10) Uncoated Grade. For general milling of cast iron, aluminium and non ferrous material

See full description
Specifications for VCGT 160404-AZ Insert Grade HTi10
  • Shape
    35° Rhombic
  • MFR Part No.
    90018674
  • Material
    Carbide
  • Insert Size
    160404
  • Insert Style
    VCGT
  • Cutting Direction
    Neutral
  • Chipbreaker
    SN
  • ISO Designation
    VBET110302L-SN
  • Corner Radius
    0.4
  • Manufacturer Grade
    HTi10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome