VCMT 080202-MV Insert Grade MC6025

Order Code: ZT1166892X

£14.99each Inc VAT (20%)
£149.90 minimum order value
QuantityPriceDiscount
1 - 9£14.990%
10 +£13.947%

Minimum order quantity: 10.

Description

Grade

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

Chipbreaker

MV - Medium cutting of carbon, alloy steel and stainless. A positive insert with a large rake angle achieves sharp cutting edge performance. Double breakers and round dots in the rake face achieve a wide range of chip discharge.
Depth of cut: 0.3 - 2.0
Feed rate: 0.08 - 0.30

* General

See full description
Specifications for VCMT 080202-MV Insert Grade MC6025
  • ISO Category Grade
    P
  • Thickness
    2.38mm
  • Chipbreaker
    MV
  • Finish/Coating
    Al2O3/TiCN
  • Cutting Edge Length
    8mm
  • ISO Designation
    VCMT 080202-MV
  • Corner Radius
    0.2
  • Material
    Carbide
  • ISO Cut
    P15 to P25
  • Inscribed Circle
    4.76mm
  • Material Application
    Steel
  • Insert Size
    802
  • Manufacturer Grade
    MC6025
  • Insert Style
    VCMT
  • Clearance Angle
    7°
  • Cutting Direction
    Neutral
  • Shape
    35° Rhombic
  • Pack Quantity
    1
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome