VCMT 080204-MV Insert Grade MP3025

Order Code: ZT1165596X

£13.99each Inc VAT (20%)
£139.90 minimum order value
QuantityPriceDiscount
1 - 9£13.990%
10 +£12.878%

Minimum order quantity: 10.

Description

Grade

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

Chipbreaker

MV - Medium cutting of carbon, alloy steel and stainless. A positive insert with a large rake angle achieves sharp cutting edge performance. Double breakers and round dots in the rake face achieve a wide range of chip discharge.
Depth of cut: 0.3 - 2.0
Feed rate: 0.08 - 0.30

* General

See full description
Specifications for VCMT 080204-MV Insert Grade MP3025
  • ISO Category Grade
    P
  • Insert Size
    080204
  • Finish/Coating
    Coated
  • Inscribed Circle
    4.76mm
  • Insert Style
    VCMT
  • Thickness
    2.38mm
  • Chipbreaker
    MV
  • Shape
    35° Rhombic
  • Material
    Cermet
  • Cutting Edge Length
    8mm
  • Manufacturer Grade
    MP3025
  • Clearance Angle
    7°
  • Corner Radius
    0.4
  • ISO Cut
    P15 to P25
  • ISO Designation
    VCMT 080204-MV
  • Cutting Direction
    Neutral
  • Material Application
    Cast Iron
    Steel
    Stainless Steel
  • Pack Quantity
    1
  • MFR Part No.
    90030417
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome