VCMT 110304-SM Insert Grade IC908

Order Code: ZT1166306X

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 +£9.478%


Description

VCMT Turning Inserts

35° Rhombic Insert

7° positive flank inserts used for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.

Insert Grade IC908
ISO Range - (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
Coating - PVD TiAlN
A hard fine grain substrate for use on a wide range of materials, applications and machining conditions.

See full description
Specifications for VCMT 110304-SM Insert Grade IC908
  • Shape
    35° Rhombic
  • Inscribed Circle
    6.35mm
  • Clearance Angle
    7°
  • Corner Radius
    0.4
  • Thickness
    3.18mm
  • Cutting Direction
    Neutral
  • Insert Style
    VCMT
  • ISO Category Grade
    K
    N
    S
    M
    P
    H
  • Cutting Edge Length
    11.2mm
  • Finish/Coating
    TiAlN
  • ISO Cut
    H20 to H30
    S15 to S25
    M20 to M30
    K20 to K40
    P15 to P30
    N15 to N25
  • Manufacturer Grade
    IC908
  • Material Application
    Alloy
    Stainless Steel
    Carbon Steel
  • Material
    Carbide
  • Chipbreaker
    SM
  • ISO Designation
    VCMT 110304-SM
  • Insert Size
    110304
  • Pack Quantity
    1
  • MFR Part No.
    5505695
  • ISO Category
    K
    M
    S
    H
    N
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome