VCMT 160404-SM Insert Grade IC8250

Order Code: ZT1391369X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

VCMT-SM turning inserts feature a 7° positive flank inserts used for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.

Features and Benefits
• A tough substrate for machining in a wide range of conditions
• CVD TiCN+Al2O3+TiN coating for high toughness and wear resistance
• geometry lends itself to semi-finish and finishing applications

Typical Applications
• Semi-finishing
• Finishing

Standards
• Insert Grade IC8250
• ISO Range -(P10-P35)(M05-M20)

See full description
Specifications for VCMT 160404-SM Insert Grade IC8250
  • Corner Radius
    0.4
  • ISO Designation
    VCMT 160404-SM
  • ISO Category Grade
    P
    M
  • Shape
    35° Rhombic
  • ISO Cut
    P10 to P35
    M05 to M20
  • Material Application
    Steel
    Stainless Steel
  • Insert Size
    160404
  • Finish/Coating
    Al2O3+TiCN+TiN
  • Chipbreaker
    SM
  • Thickness
    4.76mm
  • Cutting Edge Length
    16.6mm
  • Insert Style
    VCMT
  • Clearance Angle
    7°
  • Inscribed Circle
    9.52mm
  • Material
    Carbide
  • Manufacturer Grade
    IC8250
  • Pack Quantity
    1
  • MFR Part No.
    5508141
  • ISO Category
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome