VNMG 12T304-NF Insert Grade IC10

Order Code: ZT1166193X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%


Description

IC10 (K20-K30, N10-N30, S10-S30) Uncoated. Semi-roughing grade for grey cast iron over 220HBN, malleable cast iron, silicon aluminium, copper alloys, and high-temp resistant alloys.
IC20N (P05-P25, M05-M15) Cermet For carbon, alloy, exotic alloys, cast steel, stainless and grey cast iron. For grooving and turning applications. and semi-finishing and finishing operations when excellent surface finish is required. Wear resistant, prevents built-up edge.
IC907 Grade description: (ISO P10-P30 M05-M20 S05-S20 H05-H15).
A tough submicron substrate, TiALN PVD coated grade. Suitable for turning heat resistant alloys, austenitic stainless steel and hard steel at low to medium cutting speeds.
IC9250 (P20-P30 M15-M30) TiCN/Al2O3/TIN multilayer, CVD coated. For grooving/turning forged, low carbon, low alloyed steel parts. For finishing & medium machining of stainless.

Chip Breaker: NF. Application: Finish.

See full description
Specifications for VNMG 12T304-NF Insert Grade IC10
  • Material Application
    Cast Iron
  • Manufacturer Grade
    IC10
  • ISO Cut
    K20 to K30
  • Insert Style
    VNMG
  • Thickness
    3.97mm
  • Material
    Carbide
  • Clearance Angle
    0°
  • Finish/Coating
    Uncoated
  • Chipbreaker
    NF
  • Cutting Direction
    Neutral
  • Corner Radius
    0.4
  • ISO Designation
    VNMG 12T304-NF
  • ISO Category Grade
    K
  • Shape
    35° Rhombic
  • Inscribed Circle
    7.15mm
  • Cutting Edge Length
    12.4mm
  • Insert Size
    12T304
  • Pack Quantity
    1
  • MFR Part No.
    5502780
  • ISO Category
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome