VNMG 12T304-NF Insert Grade IC807

Order Code: ZT1166195X

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 +£12.596%


Description

VNMG Turning Inserts

35° Rhombic Insert

Negative (0°) relief angle, double-sided inserts. For semi-finishing and finish machining of most materials.

Insert Grade IC807
ISO Range - (P10-P30)(M05-M20)(K10-K30)(H05-H15)(S05-S20)
Coating - PVD TiAlN+TiN
For machining of heat resistant alloys, austenitic stainless steel and hard steel. Low to medium cutting speeds


Chipbreaker: NF. Application Finish

See full description
Specifications for VNMG 12T304-NF Insert Grade IC807
  • ISO Category Grade
    H
    P
    S
    K
    M
  • ISO Cut
    H05 to H15
    K10 to K30
    M05 to M20
    S05 to S20
    P10 to P30
  • Manufacturer Grade
    IC807
  • Finish/Coating
    TiAIN/TiN
  • Clearance Angle
    0°
  • Thickness
    3.97mm
  • Material Application
    Steel
    Stainless Steel
    Cast Iron
    Hardened Steel
    High-temperature Alloy
  • ISO Designation
    VNMG 12T304-NF
  • Shape
    35° Rhombic
  • Insert Size
    12T304
  • Corner Radius
    0.4
  • Inscribed Circle
    7.15mm
  • Insert Style
    VNMG
  • Chipbreaker
    NF
  • Cutting Edge Length
    12.4mm
  • Material
    Carbide
  • Pack Quantity
    1
  • MFR Part No.
    5508221
  • ISO Category
    P
    H
    M
    K
    S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome