VNMG 160408-MS Insert Grade VP10RT

Order Code: ZT1165600X

£19.99each Inc VAT (20%)
£199.90 minimum order value
QuantityPriceDiscount
1 - 9£19.990%
10 +£18.796%

Minimum order quantity: 10.

Description

Grade

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high efficiency machining.

MC7015 - ISO M05 - M15 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

MC7025 - ISO M20 - M30 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

MP7035 - ISO M30 - M40 PVD coated carbide substrate engineered for tough stainless steel applications. Thin PVD coating preserves edge sharpness and reduces tensile stresses when machining Stainless steel and Heat Resistant alloy machining under difficult conditions. Dependable tool life reduces machine down time.

VP10RT (ISO P10 - P20, M10 - M20, K10 - K20, S10 - S20) Provides an excellent balance of wear and fracture resistance when turning difficult-to-cut materials. "MIRACLE" coating (Al, Ti, N) and a high-strength micro-grain cemented carbide substrate gives highly increased heat resistance and adhesion strength and a high-strength micro-grain cemented carbide substrate.

Chipbreaker

FH - Finish cutting. First recommendation for finishing carbon steel, alloy steel and stainless steel. Double sided chip breaker. Stable chip control even at small depths of cut.
Depth of cut: up to 1mm
Feed rate: 0.08 to 0.2mm

LM - Light cutting. Excellent burr control. Reduces the incidence of burrs drastically because the sharpness properties and cutting edge strength are optimised with different rake angles.
Depth of cut: 0.7 - 2.0
Feed rate: 0.10 - 0.40

LP - Light cutting. Butterfly protrusions are optimized for different cutting conditions. Chips curl upwards and reduce cutting resistance, resulting in improved surface finishes. The breaker protrusion is highly resistant to wear even during high-speed machining, delivering stable chip breaking for long periods of time. Excels in copy machining: uses a sharp edge geometry that delivers excellent chip breaking when copy machining and during reverse direction face machining.
Depth of cut: 0.3 - 2.0
Feed rate: 0.10 - 0.40

GM - Sub breaker of the main LM and MM chipbreaker. Excellent notch resistance for light to medium cutting.
Depth of cut: 1.0 - 3.5
Feed rate: 0.10 - 0.35

MA - For medium cutting of carbon and alloy steels. Double sided chip breaker with positive land which provides a sharp cutting action.
Depth of cut: 0.08 to 4mm
Feed rate: 0.2 to 0.5mm

MM - Medium cutting. Excellent resistance to plastic deformation of insert corner as a result of obtaining the optimum land geometry by simulation analysis technology.
Depth of cut: 1.5 - 3.5
Feed rate: 0.15 - 0.30

MP - Medium cutting. Suits a broad range of copy turning conditions, eliminating the need for multiple insert types. Ideal for small cuts: the inner side of the butterfly protrusion has a steep gradient to improve chip breaking performance on small cuts.
Depth of cut: 0.3 - 4.0
Feed rate: 0.16 - 0.50

MS - For medium cutting for difficult to machine materials. Excellent for Nickel base alloys, titanium and stainless steels.
Depth of cut: 0.40- 1.8
Feed rate: 0.08 - 0.20

* General

See full description
Specifications for VNMG 160408-MS Insert Grade VP10RT
  • Thickness
    4.76mm
  • Inscribed Circle
    9.525mm
  • Material Application
    Stainless Steel
    Alloy
    Cast Iron
  • Clearance Angle
    0°
  • Finish/Coating
    AlTiN
  • ISO Category Grade
    M
    K
    S
    P
  • Cutting Edge Length
    16mm
  • Manufacturer Grade
    VP10RT
  • ISO Cut
    S05 to S15
    P10 to P20
    K10 to K20
    M10 to M20
  • Chipbreaker
    MS
  • Insert Size
    1604
  • Insert Style
    VNMG
  • Material
    Carbide
  • Shape
    35° Rhombic
  • ISO Designation
    VNMG 160408-MS
  • Corner Radius
    0.8
  • Cutting Direction
    Neutral
  • Pack Quantity
    1
  • ISO Category
    S
    M
    P
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome