VNMG 160408-TF Insert Grade IC907

Order Code: ZT1166183X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.036%
10 +£14.0712%


Description

VNMG Turning Inserts features a tough sub-micron substrate, suitable for low-to-medium cutting speeds. For machining of heat resistant alloys, austenitic stainless steel and hard steel. Negative (0°) relief angle and double-sided for semi-finishing and finish machining of most materials.

Features
• Hard submicron substrate for increased cutting hardness
• PVD TiAlN+TiN for excellent heat and wear resistance
• Ideal for the machining of heat resistant alloys, austenitic stainless steel and hard steel
• Negative (0°) relief angle and double-sided cutting face for semi-finishing and finish applications

Typical Applications
• Turning
• Heat resistant alloys
• Austenitic stainless steel
• Hard steel
• Finishing
• Semi-Finishing

Standards
• Insert Grade IC907
• ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)

See full description
Specifications for VNMG 160408-TF Insert Grade IC907
  • Finish/Coating
    TiAlN
  • Cutting Edge Length
    16.6mm
  • Cutting Direction
    Neutral
  • ISO Category Grade
    M
    S
    P
    H
  • Material
    Carbide
  • Inscribed Circle
    9.525mm
  • ISO Designation
    VNMG 160408-TF
  • Shape
    35° Rhombic
  • Material Application
    High-temperature Alloy
    Steel
    Hardened Steel
    Stainless Steel
  • Clearance Angle
    0°
  • Thickness
    4.76mm
  • Corner Radius
    0.8
  • Insert Style
    VNMG
  • ISO Cut
    H05 to H15
    S05 to S20
    P10 to P30
    M05 to M20
  • Manufacturer Grade
    IC907
  • Chipbreaker
    TF
  • Insert Size
    160408
  • Pack Quantity
    1
  • MFR Part No.
    5505130
  • ISO Category
    H
    P
    S
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome