0
1

WBMT 060102L Insert Grade IC30N

Order Code: ZT1166325X

£7.99 Inc VAT (20%)
£9.2913.5% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 +£7.0312%


Description

WBMT Turning Inserts

80° Trigon Insert

5° positive flank inserts with a ground chipformer. Used for for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.

Insert Grade : IC30N
ISO Range - (P10-P30)(M10-M20) (H10-H25)
Coating Layers: Uncoated
Cermet grade with excellent resistance to wear and plasticde formation even at high cutting speeds and medium feeds. Useful for semifinishing and finishing.

See full description
Specifications for WBMT 060102L Insert Grade IC30N
  • ISO Cut
    M10 to M20
    H10 to H25
    P10 to P30
  • Cutting Edge Length
    6.5mm
  • Cutting Direction
    Left Hand
  • Inscribed Circle
    9.52mm
  • ISO Category Grade
    M
    P
    H
  • ISO Designation
    WBMT 060102L
  • Shape
    Trigon
  • Clearance Angle
    5°
  • Insert Style
    WBMT
  • Manufacturer Grade
    IC30N
  • Insert Size
    020104
  • Finish/Coating
    Uncoated
  • Corner Radius
    0.2
  • Thickness
    1.59mm
  • Material Application
    Stainless Steel
    Hardened Steel
    Steel
  • Material
    Cermet
  • Pack Quantity
    1
  • MFR Part No.
    5503015
  • ISO Category
    H
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome