0
1

WBMT 060102L Insert Grade IC354

Order Code: ZT1166326X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

These 80° trigon inserts have a 5° positive flank and a ground chipformer. They are ideal for finishing on small boring bars, consistently providing an excellent surface finish. They are suitable for use on a wide range of materials.

Features and Benefits
• 80° trigon inserts
• Features a ground chipformer
• Providing an excellent surface finish
• High durability

Typical Applications
• Parting and grooving
• Steel
• Alloys
• Stainless steel

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome