WBMT L30202R-MV Insert Grade MC6025

Order Code: ZT1165603X

£11.99each Inc VAT (20%)
£119.90 minimum order value
QuantityPriceDiscount
1 - 9£11.990%
10 - 19£11.514%
20 +£11.038%

Minimum order quantity: 10.

Description

Grade

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

Chipbreaker

MV - Medium cutting of carbon, alloy steel and stainless. A positive insert with a large rake angle achieves sharp cutting edge performance. Double breakers and round dots in the rake face achieve a wide range of chip discharge.
Depth of cut: 0.3 - 2.0
Feed rate: 0.08 - 0.30

See full description
Specifications for WBMT L30202R-MV Insert Grade MC6025
  • Inscribed Circle
    4.76mm
  • Manufacturer Grade
    MC6025
  • Finish/Coating
    Al2O3/TiCN
  • Insert Size
    L30202
  • Material Application
    Steel
  • ISO Designation
    WBMT L30202R-MV
  • Cutting Direction
    Right Hand
  • Thickness
    2.38mm
  • ISO Cut
    P15 to P25
  • Corner Radius
    0.2
  • Insert Style
    WBMT
  • Chipbreaker
    MV
  • Clearance Angle
    5°
  • ISO Category Grade
    P
  • Cutting Edge Length
    L3mm
  • Shape
    Trigon
  • Material
    Carbide
  • Pack Quantity
    1
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome