WCGT 020104L Insert Grade IC908
0
1

WCGT 020104L Insert Grade IC908

Order Code: ZT1061961P

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.036%
10 +£14.0712%


Description

WCGT Turning Inserts

80° Trigon Insert

7° positive flank inserts with a chipformer. Used for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.

Insert Grade IC908
ISO Range - (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
Coating - PVD TiAlN
A hard fine grain substrate for use on a wide range of materials, applications and machining conditions.

See full description
Specifications for WCGT 020104L Insert Grade IC908
  • Cutting Edge Length
    2.18mm
  • Shape
    Trigon
  • Clearance Angle
    7°
  • Material Application
    Cast Iron
    Stainless Steel
    Hardened Steel
    Steel
  • Material
    Carbide
  • Insert Style
    WCGT
  • Inscribed Circle
    3.97mm
  • ISO Designation
    WCGT 020104L
  • Thickness
    1.59mm
  • Insert Size
    020104
  • ISO Category Grade
    S
    K
    P
    H
    M
  • Corner Radius
    0.4
  • Finish/Coating
    TiAlN
  • Manufacturer Grade
    IC908
  • Cutting Direction
    Left Hand
  • ISO Cut
    H10 to H20
    K20 to K40
    S10 to S25
    P15 to P30
    M20 to M30
  • Pack Quantity
    1
  • MFR Part No.
    5505578
  • ISO Category
    K
    H
    P
    S
    M