WNMA 080408 Insert Grade QX505

Order Code: ZT1164820X

£3.19 Inc VAT (20%)
£3.293% off


Description

Grade:
QX505 (ISO K05-K15) Coated. Used for finishing, semi finishing and medium roughing of Cast Irons including Malleable and Nodular Irons, at high speed.

Specifications for WNMA 080408 Insert Grade QX505
  • Cutting Edge Length
    8mm
  • Cutting Direction
    Neutral
  • Manufacturer Grade
    QX505
  • Material
    Carbide
  • Insert Size
    804
  • ISO Designation
    WNMA 080408
  • Thickness
    4.76mm
  • Insert Style
    WNMA
  • ISO Category Grade
    K
  • Inscribed Circle
    12.7mm
  • Corner Radius
    0.8
  • Finish/Coating
    Coated
  • Shape
    Trigon
  • ISO Cut
    K05 to K15
  • Clearance Angle
    0°
  • Material Application
    Cast Iron
  • Pack Quantity
    1
  • ISO Category
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome