Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
WNMG 060404-NM4 Insert Grade QX520
By Yamaloy
Order Code:
ZT1166017X
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/wnmg-060404-nm4-insert-grade-qx520/p/ZT1166017X
Add to quotation
Schedule an order and save 5%
View all Turning Inserts
Description
Suitable for Internal/External Toolholders
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for WNMG 060404-NM4 Insert Grade QX520
ISO Designation
WNMG 060404-NM4
Material
Carbide
ISO Category Grade
K
M
P
Inscribed Circle
9.525mm
Insert Size
060404
ISO Cut
K10 to K30
M10 to M30
P10 to P35
Manufacturer Grade
QX520
Finish/Coating
TiN-MT-TiCN-Al2O3
Cutting Direction
Neutral
Cutting Edge Length
6.5mm
Clearance Angle
0°
Insert Style
WNMG
Thickness
4.76mm
Corner Radius
0.4
Shape
Trigon
Chipbreaker
NM4
Material Application
Steel
Cast Iron
Stainless Steel
Pack Quantity
1
MFR Part No.
1-02-026136
ISO Category
P
K
M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome