0
1

WNMG 060408-GN Insert Grade IC8250

Order Code: ZT1166142X

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 +£9.478%


Description

WNMG Turning Inserts

80° Trigon Insert

Double-sided inserts with negative (0°) relief angle, offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type across most materials.


Insert Grade IC8250
ISO Range -(P10-P35)(M05-M20)
Coating - CVD TiCN+Al2O3+TiN
A tough substrate with a cobalt enriched layer recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.


Chipbreaker : GN . Application Medium

See full description
Specifications for WNMG 060408-GN Insert Grade IC8250
  • Manufacturer Grade
    IC8250
  • Insert Size
    604
  • Chipbreaker
    GN
  • ISO Designation
    WNMG 060408-GN
  • Cutting Edge Length
    6.5mm
  • ISO Category Grade
    M
    P
  • Clearance Angle
    0°
  • ISO Cut
    P10 to P35
    M05 to M20
  • Thickness
    4.76mm
  • Material Application
    Stainless Steel
    Steel
  • Insert Style
    WNMG
  • Finish/Coating
    Al2O3/TiCN/TiN
  • Shape
    Trigon
  • Material
    Carbide
  • Inscribed Circle
    9.52mm
  • Corner Radius
    0.8
  • Pack Quantity
    1
  • ISO Category
    P
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome