0
1

WNMG 060408-M3M Insert Grade IC806

Order Code: ZT1164809X

£15.99 Inc VAT (20%)


Description

WNMG Turning Inserts are 80° trigon shaped double sided inserts with a negative 0° relief angle offering a strong edge for general applications and varying depths of cut (dependent on chipbreaker). Suitable for use on most materials.

Features and Benefits
• Double sided cutting faces for increased versatility
• PVD AlTiN "SUMO TEC" coating for greater durability
• Manufactured from a tough submicron substrate for improved rigidity

Specifications
• Insert Grade IC806
• ISO Range - (S15-S25)
• Coating - PVD AlTiN "SUMO TEC"
• A tough submicron substrate
• Suitable for low to medium cutting speeds

Typical Applications
• Turning
• Steel
• Cast iron

See full description
Specifications for WNMG 060408-M3M Insert Grade IC806
  • Insert Style
    WNMG
  • Shape
    Trigon
  • Chipbreaker
    M3M
  • Finish/Coating
    TiAlN
  • Clearance Angle
    0°
  • Material Application
    Inconel
    High-temperature Alloy
  • ISO Cut
    S15 to S25
  • Corner Radius
    0.8
  • Insert Size
    060408
  • Manufacturer Grade
    IC806
  • Thickness
    4.76mm
  • ISO Designation
    WNMG 060408-M3M
  • Cutting Edge Length
    6.5mm
  • ISO Category Grade
    S
  • Material
    Carbide
  • Inscribed Circle
    9.52mm
  • Pack Quantity
    1
  • MFR Part No.
    5566738
  • ISO Category
    S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome