WNMG 080408-MA Insert Grade UC5115

Order Code: ZT1045465P

£10.29each Inc VAT (20%)
£102.90 minimum order value
QuantityPriceDiscount
1 - 9£10.290%
10 +£9.577%

Minimum order quantity: 10.

Description

WNMG Turning Inserts

80° Trigon Insert

Insert Grade UC5115
(K05-K25) (P05-P25) insert for use on Cast and steel

See full description
Specifications for WNMG 080408-MA Insert Grade UC5115
  • Insert Size
    080408
  • Shape
    Trigon
  • Material Application
    Cast Iron
    Steel
  • Corner Radius
    0.8
  • Thickness
    4.76mm
  • ISO Designation
    WNMG080408-MA
  • ISO Cut
    K05 to K25
    P05 to P25
  • Cutting Edge Length
    8.7mm
  • Insert Style
    WNMG
  • Material
    Carbide
  • Cutting Direction
    Neutral
  • ISO Category Grade
    P
    K
  • Inscribed Circle
    12.7mm
  • Chipbreaker
    MA
  • Clearance Angle
    0°
  • Manufacturer Grade
    UC5115
  • Pack Quantity
    1
  • MFR Part No.
    90015767
  • ISO Category
    P
    K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome