Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
WNMG 080408-MA Insert Grade UE6020
By Mitsubishi
Order Code:
ZT1025993P
£11.99
each
Inc VAT (20%)
£119.90 minimum order value
Quantity
Price
Discount
1 - 9
£11.99
0%
10 +
£11.27
6%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-13
working days
Available
GBP
119.90
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/wnmg-080408-ma-insert-grade-ue6020/p/ZT1025993P
Add to quotation
View all Turning Inserts
Description
WNMG Turning Inserts
80° Trigon Insert
Insert Grade UE6020
P10-P25 CVD coated insert for use on steel
See full description
Tags:
#BulkDiscount
Specifications
Specifications for WNMG 080408-MA Insert Grade UE6020
Chipbreaker
MA
Insert Size
080408
Manufacturer Grade
UE6020
Corner Radius
0.8
Finish/Coating
Coated
Insert Style
WNMG
Cutting Direction
Neutral
Material
Carbide
ISO Designation
WNMG080408-MA
Pack Quantity
1
MFR Part No.
7020537
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome