Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
WNMG 080408-MM Insert Grade 2025
By Sandvik Coromant
Order Code:
ZT1167067X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.08
7%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/wnmg-080408-mm-insert-grade-2025/p/ZT1167067X
Add to quotation
Schedule an order and save 5%
View all Turning Inserts
Description
Suitable for External/Internal Toolholders.
Tags:
#BulkDiscount
Specifications
Specifications for WNMG 080408-MM Insert Grade 2025
ISO Designation
WNMG 080408-MM
Clearance Angle
0°
Thickness
4.76mm
Shape
Trigon
Finish/Coating
Al2O3+TiCN+TiN
Cutting Direction
Neutral
Material
Carbide
Corner Radius
0.8
Insert Size
080408
ISO Category Grade
M
Insert Style
WNMG
Manufacturer Grade
2025
ISO Cut
M15 to M35
Inscribed Circle
12.7mm
Material Application
Stainless Steel
Cutting Edge Length
8.7mm
Chipbreaker
MM
Pack Quantity
1
MFR Part No.
10911272
ISO Category
M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome