WNMG 080408-MS Insert Grade US735

Order Code: ZT1025994P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

WNMG Turning Inserts

80° Trigon Insert

Insert Grade US735
(M30-M40) CVD coated insert suitable for Stainless Steel,Nickel Based Super Alloys. For medium to low speed, unstable cutting.

See full description
Specifications for WNMG 080408-MS Insert Grade US735
  • ISO Designation
    WNMG080408-MS
  • Insert Style
    WNMG
  • Chipbreaker
    MS
  • Finish/Coating
    Coated
  • Insert Size
    080408
  • Corner Radius
    0.8
  • Material
    Carbide
  • Cutting Direction
    Neutral
  • Manufacturer Grade
    US735
  • Pack Quantity
    1
  • MFR Part No.
    7020553

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome