0
1

WNMG 080408-TF Insert Grade IC807

Order Code: ZT1166152X

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 +£10.825%


Description

WNMG Turning Inserts

80° Trigon Insert

Double-sided inserts with negative (0°) relief angle, offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type across most materials.


Insert Grade IC807
ISO Range - (P10-P30)(M05-M20)(K10-K30)(H05-H15)(S05-S20)
Coating - PVD TiAlN+TiN
For machining of heat resistant alloys, austenitic stainless steel and hard steel. Low to medium cutting speeds


Chipbreaker : TF . Application Medium

See full description
Specifications for WNMG 080408-TF Insert Grade IC807
  • Manufacturer Grade
    IC807
  • Cutting Edge Length
    8.7mm
  • ISO Category Grade
    P
    S
    M
    H
    K
  • Shape
    Trigon
  • Corner Radius
    0.8
  • Finish/Coating
    TiAIN/TiN
  • Inscribed Circle
    12.7mm
  • ISO Designation
    WNMG 080408-TF
  • Insert Size
    080408
  • Thickness
    4.76mm
  • Clearance Angle
    0°
  • Material
    Carbide
  • Material Application
    Steel
    High-temperature Alloy
    Cast Iron
    Hardened Steel
    Stainless Steel
  • Insert Style
    WNMG
  • ISO Cut
    K10 to K30
    M05 to M20
    S05 to S20
    H05 to H15
    P10 to P30
  • Chipbreaker
    TF
  • Pack Quantity
    1
  • MFR Part No.
    5507751
  • ISO Category
    K
    P
    S
    H
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome