Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
WNMG 080412-NGU Insert Grade AC900G
By Sumitomo
Order Code:
ZT1200717S
£13.29
Inc VAT (20%)
£13.99
5% off
Quantity
Price
Discount
1 - 4
£13.29
0%
5 +
£12.63
5%
1
Add to basket
Get it in
11-13
working days
Available
GBP
13.29
https://www.zoro.co.uk/shop/tools-and-machining/turning-inserts/wnmg-080412-ngu-insert-grade-ac900g/p/ZT1200717S
Add to quotation
View all Turning Inserts
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for WNMG 080412-NGU Insert Grade AC900G
Insert Style
WNMG
Chipbreaker
GU
Insert Size
080412
Shape
Trigon
Manufacturer Grade
AC900G
Inscribed Circle
0.5in
Material Application
Stainless Steel
Steel
Clearance Angle
0°
ISO Category Grade
M
P
Cutting Edge Length
8mm
Cutting Direction
Neutral
Corner Radius
0.0469
Thickness
0.1875in
ISO Designation
WNMG 080412N-GU
ISO Category
M
P
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome