Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
CSDPN 2020K12 External Toolholder
By Indexa
Order Code:
ZT1167478X
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/csdpn-2020k12-external-toolholder/p/ZT1167478X
Add to quotation
Schedule an order and save 5%
View all Turning Toolholders
Description
For further technical and dimensional specifications please refer to our catalogue.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for CSDPN 2020K12 External Toolholder
Inserts Included
None
ISO Designation
CSDPN 2020K12
Shank Material
Steel
Insert Size
1203
Insert Holding Type
Top Clamp
Cutting Direction
Neutral
Insert Inscribed Circle
12.7
Head Length (l2)
28
Clearance Angle
11
Shank Height (h)
20
MFR Part No.
CSDPN2020K12
Cutting Height (h1)
20
Side to Cutting Tip (f)
10
Neck Length
28mm
Shank Width (b)
20
Insert Style
SP_R
SP_N
Overall Length (l1)
125
Set Type
Individual Toolholder
Insert Shape
Square
Insert Cutting Edge Length
12
Toolholder Style
CSDP
Approach Angle
45
Coolant Delivery
External
Shank Style
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome