Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
CSSPR 2525M12 External Toolholder
By Indexa
Order Code:
ZT1167479X
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/csspr-2525m12-external-toolholder/p/ZT1167479X
Add to quotation
Schedule an order and save 5%
View all Turning Toolholders
Description
For further technical and dimensional specifications please refer to our catalogue.
Tags:
#BulkDiscount
Specifications
Specifications for CSSPR 2525M12 External Toolholder
Coolant Delivery
External
Shank Height (h)
25
Neck Length
28mm
Insert Shape
Square
MFR Part No.
CSSPR2525M12
Cutting Direction
Right Hand
Toolholder Style
CSSP
Head Length (l2)
28
Set Type
Individual Toolholder
Insert Inscribed Circle
12.7
Side to Cutting Tip (f)
32
Insert Holding Type
Top Clamp
Insert Style
SP_R
SP_N
Cutting Height (h1)
25
Shank Width (b)
25
Approach Angle
45
Insert Size
1203
Shank Material
Steel
Inserts Included
None
Insert Cutting Edge Length
12
Overall Length (l1)
150
Clearance Angle
11
ISO Designation
CSSPR 2525M12
Shank Style
Offset
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome