Double Hook, With Vertical Hook Ends, Pack Of 5, Depth 25mm

Order Code: ZT2726802S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Double hook, with vertical hook ends, pack of 5, depth 25 mm. Supplied = assembled. Depth = 25 mm. Diameter = 6 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Galvanised steel hooks, 6 mm. With wide base plate, vertical hook ends. Pack of 5.

Specifications for Double Hook, With Vertical Hook Ends, Pack Of 5, Depth 25mm
  • Supplied
    Assembled
  • Material
    Steel, Zinc Plated
  • Pack Quantity
    5
  • Product Type
    Tool Holders for Perforated Panels
  • Diameter
    6mm
  • Depth
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome