0
1
2

DTR55CR 2020 K17 Toolholder

Order Code: ZT1167501X

£129.99 Inc VAT (20%)


Description

The Sumitomo T-Rex can replace your costly DNMG applications with the economical T-REX System!

Features & Benefits
55 triangle insert.
6 cutting edges versus the standard 4 edges of a DNMG insert.
Rigid clamping system ensures accurate insert indexing.
Up to 2.5mm (0.100") depth of cut.
Available in the -LU and ?GU chipbreakers with grades AC700G, AC2000 and AC3000.
Suitable for all steels including stainless.

See full description
Specifications for DTR55CR 2020 K17 Toolholder
  • Cutting Direction
    Right Hand
  • Insert Style
    TRM55
  • ISO Designation
    DTR55CR 2020K17
  • Inserts Included
    None
  • Coolant Delivery
    External
  • Insert Cutting Edge Length
    17
  • Insert Size
    17
  • Insert Shape
    55° Triangle
  • Toolholder Style
    DTR-C
  • Approach Angle
    93
  • Clearance Angle
    7
  • Shank Material
    Steel
  • Insert Holding Type
    Top & Hole Clamp
  • Insert Inscribed Circle
    0.394
  • Shank Style
    Offset
  • MFR Part No.
    48836

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome