Holding Pin, Pack Of 5, With Protective Cap, Depth 50mm

Order Code: ZT2726948S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Holding pin, pack of 5, with protective cap, depth 50 mm. Supplied = assembled. Depth = 50 mm. Diameter = 6 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Angled pin. Protective cap. Pack of 5.

Specifications for Holding Pin, Pack Of 5, With Protective Cap, Depth 50mm
  • Product Type
    Tool Holders for Perforated Panels
  • Material
    Steel, Zinc Plated
  • Diameter
    6mm
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Depth
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome