Holding Pin, Pack Of 5, With Protective Cap, Depth 75mm

Order Code: ZT2726880S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Holding pin, pack of 5, with protective cap, depth 75 mm. Supplied = assembled. Depth = 75 mm. Diameter = 6 mm. Material = steel, zinc plated. Product type = tool holders for perforated panels. Angled pin. Protective cap. Pack of 5.

Specifications for Holding Pin, Pack Of 5, With Protective Cap, Depth 75mm
  • Supplied
    Assembled
  • Diameter
    6mm
  • Pack Quantity
    5
  • Product Type
    Tool Holders for Perforated Panels
  • Material
    Steel, Zinc Plated
  • Depth
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome