Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
KM2520NCMSS12098 KM2520 Round Shank 3/4" x 3.5
By KM Systems
Order Code:
ZT1167072S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
20-23
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/km2520ncmss12098-km2520-round-shank-three-quarter-inch-x-3-5/p/ZT1167072S
Add to quotation
View all Turning Toolholders
Description
Lathe
KM™ Mini Clamping Units
Specifications
Specifications for KM2520NCMSS12098 KM2520 Round Shank 3/4" x 3.5
MFR Part No.
3483040
Hand Preference
Neutral
Unit Measured
Imperial
Flange Length
25mm
Overall Width
29mm
Coolant Supply Size
1/4-18 NPT
Adapter Type Machine Side
Cylindrical
Coolant Supplied
Yes
Adapter Type Workpiece Side
Km Tbd System
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome