Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
MVJNR 2020K16 External Toolholder
By Indexa
Order Code:
ZT1167557X
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/mvjnr-2020k16-external-toolholder/p/ZT1167557X
Add to quotation
Schedule an order and save 5%
View all Turning Toolholders
Description
93 Approach for negative 35 rhombic inserts
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for MVJNR 2020K16 External Toolholder
Insert Inscribed Circle
9.52mm
Coolant Delivery
External
Cutting Direction
Right Hand
ISO Designation
MVJNR 2020K16
Insert Shape
35° Rhombic°
Toolholder Style
MVJN
MFR Part No.
MVJNR2020K16-K
Insert Style
VN_A
VN_G
Insert Holding Type
Top Clamp & Pin Lock
Inserts Included
None
Cutting Height (h1)
20mm
Clearance Angle
0°
Approach Angle
93°
Insert Size
1604
Shank Material
Steel
Head Length (l2)
37mm
Side to Cutting Tip (f)
25mm
Insert Cutting Edge Length
16.00mm
Overall Length (l1)
125mm
Shank Width (b)
20mm
Shank Height (h)
20mm
Shank Style
Offset
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome